Zoro Homepage

TRB 2-Row Assembly 8-12 OD, 543086-902A3

  • Mfr # 543086-902A3

  • Zoro # G600657106


product price: $7,919.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.4177
Cup Width
2.859 In.
Max. Shaft Fillet Radius (In.)
8.6602
Dynamic Load Capacity (Lb.)
53800
Static Load Capacity (Lb.)
102000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543086-902A3
Zoro #
G600657106
UPC #
53893063928
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.4177
Cup Width
2.859 In.
Max. Shaft Fillet Radius (In.)
8.6602
Outside Dia. (mm)
290.00958
Cup Width (mm)
72.6186
Max. Shaft Fillet Radius (mm)
219.96908

Details

Dynamic Load Capacity (Lb.)
53800
Static Load Capacity (Lb.)
102000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.