Zoro Homepage

TRB 2-Row Assembly 8-12 OD, 67985D-90059

  • Mfr # 67985D-90059

  • Zoro # G900651415


product price: $12,345.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.13
Cup Width
3.44 In.
Max. Shaft Fillet Radius (In.)
8.13
Dynamic Load Capacity (Lb.)
166000
Static Load Capacity (Lb.)
394000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67985D-90059
Zoro #
G900651415
UPC #
53893798424
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.13
Cup Width
3.44 In.
Max. Shaft Fillet Radius (In.)
8.13
Max. Shaft Fillet Radius (mm)
206.502
Cup Width (mm)
87.376
Outside Dia. (mm)
282.702

Details

Dynamic Load Capacity (Lb.)
166000
Static Load Capacity (Lb.)
394000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.