Zoro Homepage

TRB 2-Row Assembly 8-12 OD, 74500-90207

  • Mfr # 74500-90207

  • Zoro # G700656337


product price: $3,603.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.5
Cup Width
4.19 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
150000
Static Load Capacity (Lb.)
276000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74500-90207
Zoro #
G700656337
UPC #
53893391878
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.5
Cup Width
4.19 In.
Max. Shaft Fillet Radius (In.)
5
Cup Width (mm)
106.426
Max. Shaft Fillet Radius (mm)
127
Outside Dia. (mm)
215.9

Details

Dynamic Load Capacity (Lb.)
150000
Static Load Capacity (Lb.)
276000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.