Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 8-12 OD, 797-90130

  • Mfr # 797-90130

  • Zoro # G300652302


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.125
Cup Width
4.25 In.
Max. Shaft Fillet Radius (In.)
5.1181
Dynamic Load Capacity (Lb.)
148000
Static Load Capacity (Lb.)
266000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797-90130
Zoro #
G300652302
UPC #
53893092423
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.125
Cup Width
4.25 In.
Max. Shaft Fillet Radius (In.)
5.1181
Cup Width (mm)
107.95
Max. Shaft Fillet Radius (mm)
129.99974
Outside Dia. (mm)
206.375

Details

Dynamic Load Capacity (Lb.)
148000
Static Load Capacity (Lb.)
266000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.