Zoro Homepage

TRB 2-Row Assembly 8-12 OD, 81600-90123

  • Mfr # 81600-90123

  • Zoro # G000652633


product price: $5,719.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.625
Cup Width
4.25 In.
Max. Shaft Fillet Radius (In.)
6
Dynamic Load Capacity (Lb.)
157000
Static Load Capacity (Lb.)
268000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81600-90123
Zoro #
G000652633
UPC #
53893409412
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.625
Cup Width
4.25 In.
Max. Shaft Fillet Radius (In.)
6
Max. Shaft Fillet Radius (mm)
152.4
Cup Width (mm)
107.95
Outside Dia. (mm)
244.475

Details

Dynamic Load Capacity (Lb.)
157000
Static Load Capacity (Lb.)
268000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.