Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 8-12 OD, 95491-903A3

  • Mfr # 95491-903A3

  • Zoro # G200653201


product price: $10,356.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
9.25
Cup Width
5.63 In.
Max. Shaft Fillet Radius (In.)
4.92
Dynamic Load Capacity (Lb.)
246000
Static Load Capacity (Lb.)
418000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95491-903A3
Zoro #
G200653201
UPC #
53893393087
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.25
Cup Width
5.63 In.
Max. Shaft Fillet Radius (In.)
4.92
Outside Dia. (mm)
234.95
Cup Width (mm)
143.002
Max. Shaft Fillet Radius (mm)
124.968

Details

Dynamic Load Capacity (Lb.)
246000
Static Load Capacity (Lb.)
418000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 8-12 OD, 95491-903A3 has an outside diameter of 9.25 inches (234.95 mm), a cup width of 5.63 inches (143.002 mm), and a maximum shaft fillet radius of 4.92 inches (124.968 mm). It has a dynamic load capacity of 246000 lbs and a static load capacity of 418000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.