Zoro Homepage

TRB 2-Row Assembly 8-12 OD, 95500-902A2

  • Mfr # 95500-902A2

  • Zoro # G300653224


product price: $5,390.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
9.25
Cup Width
5.625 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
246000
Static Load Capacity (Lb.)
418000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95500-902A2
Zoro #
G300653224
UPC #
53893450810
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.25
Cup Width
5.625 In.
Max. Shaft Fillet Radius (In.)
5
Max. Shaft Fillet Radius (mm)
127
Cup Width (mm)
142.875
Outside Dia. (mm)
234.95

Details

Dynamic Load Capacity (Lb.)
246000
Static Load Capacity (Lb.)
418000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.