Zoro Homepage

TRB 2-Row Assembly 8-12 OD, AAAA543-90000

  • Mfr # AAAA543-90000

  • Zoro # G700657150


product price: $5,663.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.375
Cup Width
2.82 In.
Max. Shaft Fillet Radius (In.)
7
Max. Shaft Fillet Radius (mm)
177.8
Outside Dia. (mm)
288.925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAAA543-90000
Zoro #
G700657150
UPC #
53893386775
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.375
Cup Width
2.82 In.
Max. Shaft Fillet Radius (In.)
7
Max. Shaft Fillet Radius (mm)
177.8
Outside Dia. (mm)
288.925
Cup Width (mm)
71.628

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.