Zoro Homepage

TRB 2-Row Assembly 8-12 OD, EE107057-90065

  • Mfr # EE107057-90065

  • Zoro # G900651804


product price: $13,693.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
10.5625
Cup Width
6.3125 In.
Max. Shaft Fillet Radius (In.)
5.75
Dynamic Load Capacity (Lb.)
307000
Static Load Capacity (Lb.)
526000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE107057-90065
Zoro #
G900651804
UPC #
53893471099
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.5625
Cup Width
6.3125 In.
Max. Shaft Fillet Radius (In.)
5.75
Cup Width (mm)
160.3375
Outside Dia. (mm)
268.2875
Max. Shaft Fillet Radius (mm)
146.05

Details

Dynamic Load Capacity (Lb.)
307000
Static Load Capacity (Lb.)
526000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.