TRB 2-Row Assembly 8-12 OD, HH221449NW-90063

  • Mfr # HH221449NW-90063

  • Zoro # G900652559


product price:  $17,305.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
10.25
Cup Width
5.375 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
209000
Static Load Capacity (Lb.)
312000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH221449NW-90063
Zoro #
G900652559
UPC #
53893516394
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.25
Cup Width
5.375 In.
Max. Shaft Fillet Radius (In.)
4
Max. Shaft Fillet Radius (mm)
101.6
Outside Dia. (mm)
260.35
Cup Width (mm)
136.525

Details

Dynamic Load Capacity (Lb.)
209000
Static Load Capacity (Lb.)
312000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.