Zoro Homepage

TRB 2-Row Assembly 8-12 OD, HH224335-90077

  • Mfr # HH224335-90077

  • Zoro # G300652814


product price: $5,821.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
8.38
Cup Width
5.63 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
266000
Static Load Capacity (Lb.)
408000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH224335-90077
Zoro #
G300652814
UPC #
53893518473
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.38
Cup Width
5.63 In.
Max. Shaft Fillet Radius (In.)
4
Outside Dia. (mm)
212.852
Cup Width (mm)
143.002
Max. Shaft Fillet Radius (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
266000
Static Load Capacity (Lb.)
408000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.