TRB 2-Row Assembly 8-12 OD, HH924349-90016

  • Mfr # HH924349-90016

  • Zoro # G400654718


product price: $8,356.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
9.5
Cup Width
6.25 In.
Max. Shaft Fillet Radius (In.)
4.375
Dynamic Load Capacity (Lb.)
311000
Static Load Capacity (Lb.)
384000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH924349-90016
Zoro #
G400654718
UPC #
53893710464
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.5
Cup Width
6.25 In.
Max. Shaft Fillet Radius (In.)
4.375
Cup Width (mm)
158.75
Outside Dia. (mm)
241.3
Max. Shaft Fillet Radius (mm)
111.125

Details

Dynamic Load Capacity (Lb.)
311000
Static Load Capacity (Lb.)
384000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.