Zoro Homepage

TRB 2-Row Assembly 8-12 OD, HM231149NA-90032

  • Mfr # HM231149NA-90032

  • Zoro # G900652993


product price: $10,034.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.5
Cup Width
5.19 In.
Max. Shaft Fillet Radius (In.)
5.88
Dynamic Load Capacity (Lb.)
234000
Static Load Capacity (Lb.)
420000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM231149NA-90032
Zoro #
G900652993
UPC #
53893525402
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.5
Cup Width
5.19 In.
Max. Shaft Fillet Radius (In.)
5.88
Outside Dia. (mm)
241.3
Cup Width (mm)
131.826
Max. Shaft Fillet Radius (mm)
149.352

Details

Dynamic Load Capacity (Lb.)
234000
Static Load Capacity (Lb.)
420000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.