Zoro Homepage

TRB 2-Row Assembly 8-12 OD, HM926749-90080

  • Mfr # HM926749-90080

  • Zoro # G600652439


product price: $5,954.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9
Cup Width
4.5625 In.
Max. Shaft Fillet Radius (In.)
5.0312
Dynamic Load Capacity (Lb.)
230000
Static Load Capacity (Lb.)
302000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM926749-90080
Zoro #
G600652439
UPC #
53893713359
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9
Cup Width
4.5625 In.
Max. Shaft Fillet Radius (In.)
5.0312
Outside Dia. (mm)
228.6
Max. Shaft Fillet Radius (mm)
127.79248
Cup Width (mm)
115.8875

Details

Dynamic Load Capacity (Lb.)
230000
Static Load Capacity (Lb.)
302000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 8-12 OD, HM926749-90080 has an outside diameter of 9 inches (228.6 mm) and a cup width of 4.5625 inches (115.8875 mm). The maximum shaft fillet radius is 5.0312 inches (127.79248 mm). It has a dynamic load capacity of 230000 lbs and a static load capacity of 302000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.