Zoro Homepage

TRB 2-Row Assembly 8-12 OD, JM231646-90KA1

  • Mfr # JM231646-90KA1

  • Zoro # G500657275


product price: $2,927.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.75
Cup Width
3.9374 In.
Max. Shaft Fillet Radius (In.)
5.9055
Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
300000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM231646-90KA1
Zoro #
G500657275
UPC #
87796314948
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.75
Cup Width
3.9374 In.
Max. Shaft Fillet Radius (In.)
5.9055
Max. Shaft Fillet Radius (mm)
149.9997
Cup Width (mm)
100.00996
Outside Dia. (mm)
222.25

Details

Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
300000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.