Zoro Homepage

TRB 2-Row Assembly 8-12 OD, LM739749-902B3

  • Mfr # LM739749-902B3

  • Zoro # G700655576


product price: $6,417.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.125
Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
7.75
Dynamic Load Capacity (Lb.)
125000
Static Load Capacity (Lb.)
322000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM739749-902B3
Zoro #
G700655576
UPC #
53893802480
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.125
Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
7.75
Max. Shaft Fillet Radius (mm)
196.85
Outside Dia. (mm)
257.175
Cup Width (mm)
85.725

Details

Dynamic Load Capacity (Lb.)
125000
Static Load Capacity (Lb.)
322000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.