Zoro Homepage

TRB 2-Row Assembly 8-12 OD, M231649-902A6

  • Mfr # M231649-902A6

  • Zoro # G200658213


product price: $3,086.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.75
Cup Width
3.9374 In.
Max. Shaft Fillet Radius (In.)
6
Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
300000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M231649-902A6
Zoro #
G200658213
UPC #
53893527734
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.75
Cup Width
3.9374 In.
Max. Shaft Fillet Radius (In.)
6
Outside Dia. (mm)
222.25
Max. Shaft Fillet Radius (mm)
152.4
Cup Width (mm)
100.01

Details

Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
300000
Cage Material
Steel

Description

The TIMKEN TRB 2-Row Assembly 8-12 OD, M231649-902A6 has an outside diameter of 8.75 inches (222.25 mm), a cup width of 3.9374 inches (100.01 mm), and a maximum shaft fillet radius of 6 inches (152.4 mm). It has a dynamic load capacity of 147000 lbs and a static load capacity of 300000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.