Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB 2-Row Assembly 8-12 OD, M238840-902A3

  • Mfr # M238840-902A3

  • Zoro # G800650419


product price: $8,633.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
10.625
Cup Width
4.6875 In.
Max. Shaft Fillet Radius (In.)
7
Dynamic Load Capacity (Lb.)
199000
Static Load Capacity (Lb.)
450000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M238840-902A3
Zoro #
G800650419
UPC #
53893538242
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.625
Cup Width
4.6875 In.
Max. Shaft Fillet Radius (In.)
7
Outside Dia. (mm)
269.875
Max. Shaft Fillet Radius (mm)
177.8
Cup Width (mm)
119.0625

Details

Dynamic Load Capacity (Lb.)
199000
Static Load Capacity (Lb.)
450000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.