Zoro Homepage

TRB 2-Row Assembly 8-12 OD, M238849DW-902D4

  • Mfr # M238849DW-902D4

  • Zoro # G100650607


product price: $10,670.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.63
Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
7.38
Dynamic Load Capacity (Lb.)
215000
Static Load Capacity (Lb.)
450000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M238849DW-902D4
Zoro #
G100650607
UPC #
53893400037
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.63
Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
7.38
Outside Dia. (mm)
270.002
Cup Width (mm)
101.6
Max. Shaft Fillet Radius (mm)
187.452

Details

Dynamic Load Capacity (Lb.)
215000
Static Load Capacity (Lb.)
450000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.