Zoro Homepage

TRB 2-Row Assembly 8-12 OD, NP738483-902A1

  • Mfr # NP738483-902A1

  • Zoro # G800652703


product price: $15,023.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
9.25
Cup Width
5.625 In.
Max. Shaft Fillet Radius (In.)
5.25
Dynamic Load Capacity (Lb.)
359000
Static Load Capacity (Lb.)
418000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP738483-902A1
Zoro #
G800652703
UPC #
53893777849
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.25
Cup Width
5.625 In.
Max. Shaft Fillet Radius (In.)
5.25
Max. Shaft Fillet Radius (mm)
133.35
Cup Width (mm)
142.875
Outside Dia. (mm)
234.95

Details

Dynamic Load Capacity (Lb.)
359000
Static Load Capacity (Lb.)
418000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.