Zoro Homepage

TRB Double Cone Assembly 4-8 OD, 42362D-90114

  • Mfr # 42362D-90114

  • Zoro # G200656806


product price: $2,262.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.8437
Cup Width
2.25 In.
Max. Shaft Fillet Radius (In.)
3.625
Dynamic Load Capacity (Lb.)
63800
Static Load Capacity (Lb.)
108600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42362D-90114
Zoro #
G200656806
UPC #
53893284712
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.8437
Cup Width
2.25 In.
Max. Shaft Fillet Radius (In.)
3.625
Cup Width (mm)
57.15
Max. Shaft Fillet Radius (mm)
92.075
Outside Dia. (mm)
148.42998

Details

Dynamic Load Capacity (Lb.)
63800
Static Load Capacity (Lb.)
108600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.