Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cone Assembly 4-8 OD, 48290DW-90163

  • Mfr # 48290DW-90163

  • Zoro # G100650706


product price: $2,308.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.1875
Cup Width
3 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
105000
Static Load Capacity (Lb.)
222000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48290DW-90163
Zoro #
G100650706
UPC #
53893310237
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.1875
Cup Width
3 In.
Max. Shaft Fillet Radius (In.)
5
Cup Width (mm)
76.2
Outside Dia. (mm)
182.5625
Max. Shaft Fillet Radius (mm)
127

Details

Dynamic Load Capacity (Lb.)
105000
Static Load Capacity (Lb.)
222000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.