Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cone Assembly 4-8 OD, 496D-90316

  • Mfr # 496D-90316

  • Zoro # G700654616


product price: $3,374.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.38
Cup Width
2.38 In.
Max. Shaft Fillet Radius (In.)
3.19
Dynamic Load Capacity (Lb.)
60500
Static Load Capacity (Lb.)
97200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496D-90316
Zoro #
G700654616
UPC #
53893047003
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.38
Cup Width
2.38 In.
Max. Shaft Fillet Radius (In.)
3.19
Cup Width (mm)
60.452
Max. Shaft Fillet Radius (mm)
81.026
Outside Dia. (mm)
136.652

Details

Dynamic Load Capacity (Lb.)
60500
Static Load Capacity (Lb.)
97200
Cage Material
Steel

Description

The TIMKEN TRB Double Cone Assembly 4-8 OD, 496D-90316 has an outside diameter of 5.38 inches (136.652 mm), a cup width of 2.38 inches (60.452 mm), a maximum shaft fillet radius of 3.19 inches (81.026 mm), a dynamic load capacity of 60500 lbs, a static load capacity of 97200 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.