Zoro Homepage

TRB Double Cup 12-18 OD, 93127CD-20000

  • Mfr # 93127CD-20000

  • Zoro # G400657863


product price: $5,435.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.5
Cup Width
4.38 In.
Cup Width (mm)
111.252
Outside Dia. (mm)
317.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93127CD-20000
Zoro #
G400657863
UPC #
13992437082
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.5
Cup Width
4.38 In.
Cup Width (mm)
111.252
Outside Dia. (mm)
317.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.