Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup 8-12 OD, HM231116DC-20024

  • Mfr # HM231116DC-20024

  • Zoro # G300652425


product price: $7,025.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.5
Cup Width
4.19 In.
Outside Dia. (mm)
241.3
Cup Width (mm)
106.426
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM231116DC-20024
Zoro #
G300652425
UPC #
13992437242
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.5
Cup Width
4.19 In.
Outside Dia. (mm)
241.3
Cup Width (mm)
106.426

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.