Zoro Homepage

TRB Double Cup 8-12 OD, HM926710CD-20024

  • Mfr # HM926710CD-20024

  • Zoro # G500651419


product price: $4,424.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9
Cup Width
3.3125 In.
Cup Width (mm)
84.1375
Outside Dia. (mm)
228.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM926710CD-20024
Zoro #
G500651419
UPC #
53893711386
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9
Cup Width
3.3125 In.
Cup Width (mm)
84.1375
Outside Dia. (mm)
228.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.