Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 28985-90114

  • Mfr # 28985-90114

  • Zoro # G000655481


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.125
Cup Width
2.1874 In.
Max. Shaft Fillet Radius (In.)
2.375
Dynamic Load Capacity (Lb.)
41500
Static Load Capacity (Lb.)
67000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28985-90114
Zoro #
G000655481
UPC #
53893235264
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.125
Cup Width
2.1874 In.
Max. Shaft Fillet Radius (In.)
2.375
Outside Dia. (mm)
104.775
Cup Width (mm)
55.55996
Max. Shaft Fillet Radius (mm)
60.325

Details

Dynamic Load Capacity (Lb.)
41500
Static Load Capacity (Lb.)
67000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.