Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, 29675-90016

  • Mfr # 29675-90016

  • Zoro # G700657648


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.4995
Cup Width
2.3125 In.
Max. Shaft Fillet Radius (In.)
2.75
Dynamic Load Capacity (Lb.)
43300
Static Load Capacity (Lb.)
74400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29675-90016
Zoro #
G700657648
UPC #
53893270685
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.4995
Cup Width
2.3125 In.
Max. Shaft Fillet Radius (In.)
2.75
Cup Width (mm)
58.7375
Max. Shaft Fillet Radius (mm)
69.85
Outside Dia. (mm)
114.2873

Details

Dynamic Load Capacity (Lb.)
43300
Static Load Capacity (Lb.)
74400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.