Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 34300-90058

  • Mfr # 34300-90058

  • Zoro # G300652593


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.7812
Cup Width
2.0626 In.
Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
Outside Dia. (mm)
121.44248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300-90058
Zoro #
G300652593
UPC #
53893268002
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.7812
Cup Width
2.0626 In.
Outside Dia. (mm)
121.44248
Cup Width (mm)
52.39004

Details

Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.