Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, 34300-90085

  • Mfr # 34300-90085

  • Zoro # G100652465


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.7812
Cup Width
2.0626 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300-90085
Zoro #
G100652465
UPC #
53893268071
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.7812
Cup Width
2.0626 In.
Max. Shaft Fillet Radius (In.)
3
Outside Dia. (mm)
121.44248
Max. Shaft Fillet Radius (mm)
76.2
Cup Width (mm)
52.39004

Details

Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.