Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 34301-903A2

  • Mfr # 34301-903A2

  • Zoro # G700652926


product price: $1,995.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.78
Cup Width
2.06 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34301-903A2
Zoro #
G700652926
UPC #
53893282343
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.78
Cup Width
2.06 In.
Max. Shaft Fillet Radius (In.)
3
Max. Shaft Fillet Radius (mm)
76.2
Outside Dia. (mm)
121.412
Cup Width (mm)
52.324

Details

Dynamic Load Capacity (Lb.)
40000
Static Load Capacity (Lb.)
61200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.