Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 36690-90023

  • Mfr # 36690-90023

  • Zoro # G000656082


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.625
Cup Width
2.5624 In.
Max. Shaft Fillet Radius (In.)
5.75
Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
177200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36690-90023
Zoro #
G000656082
UPC #
53893272306
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.625
Cup Width
2.5624 In.
Max. Shaft Fillet Radius (In.)
5.75
Cup Width (mm)
65.08496
Outside Dia. (mm)
193.675
Max. Shaft Fillet Radius (mm)
146.05

Details

Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
177200
Cage Material
Steel

Description

The TIMKEN TRB Double Cup Assembly 4-8 OD, 36690-90023 has an outside diameter of 7.625 inches (193.675 mm), a cup width of 2.5624 inches (65.08496 mm), and a maximum shaft fillet radius of 5.75 inches (146.05 mm). It has a dynamic load capacity of 76900 lbs (34.7 kN) and a static load capacity of 177200 lbs (78.7 kN). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.