Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 47487-902A1

  • Mfr # 47487-902A1

  • Zoro # G000656617


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.7244
Cup Width
2.8125 In.
Dynamic Load Capacity (Lb.)
70000
Static Load Capacity (Lb.)
112000
Cup Width (mm)
71.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47487-902A1
Zoro #
G000656617
UPC #
53893015361
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.7244
Cup Width
2.8125 In.
Cup Width (mm)
71.4375
Outside Dia. (mm)
119.99976

Details

Dynamic Load Capacity (Lb.)
70000
Static Load Capacity (Lb.)
112000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.