Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 48290-90063

  • Mfr # 48290-90063

  • Zoro # G500650795


product price: $1,826.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.1875
Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
105000
Static Load Capacity (Lb.)
222000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48290-90063
Zoro #
G500650795
UPC #
53893309545
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.1875
Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
5
Max. Shaft Fillet Radius (mm)
127
Outside Dia. (mm)
182.5625
Cup Width (mm)
85.725

Details

Dynamic Load Capacity (Lb.)
105000
Static Load Capacity (Lb.)
222000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.