Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 48385-90040

  • Mfr # 48385-90040

  • Zoro # G100652267


product price: $2,000.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.5
Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
5.25
Dynamic Load Capacity (Lb.)
111000
Static Load Capacity (Lb.)
244000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48385-90040
Zoro #
G100652267
UPC #
53893311609
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.5
Cup Width
3.375 In.
Max. Shaft Fillet Radius (In.)
5.25
Cup Width (mm)
85.725
Outside Dia. (mm)
190.5
Max. Shaft Fillet Radius (mm)
133.35

Details

Dynamic Load Capacity (Lb.)
111000
Static Load Capacity (Lb.)
244000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.