Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 495-90295

  • Mfr # 495-90295

  • Zoro # G700653473


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.375
Cup Width
2.75 In.
Dynamic Load Capacity (Lb.)
60500
Static Load Capacity (Lb.)
97200
Cup Width (mm)
69.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495-90295
Zoro #
G700653473
UPC #
53893797113
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.375
Cup Width
2.75 In.
Cup Width (mm)
69.85
Outside Dia. (mm)
136.525

Details

Dynamic Load Capacity (Lb.)
60500
Static Load Capacity (Lb.)
97200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.