Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, 539-90064

  • Mfr # 539-90064

  • Zoro # G900658247


product price: $4,354.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.375
Cup Width
3.125 In.
Max. Shaft Fillet Radius (In.)
2.125
Dynamic Load Capacity (Lb.)
79800
Static Load Capacity (Lb.)
92400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-90064
Zoro #
G900658247
UPC #
53893051604
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.375
Cup Width
3.125 In.
Max. Shaft Fillet Radius (In.)
2.125
Outside Dia. (mm)
111.125
Max. Shaft Fillet Radius (mm)
53.975
Cup Width (mm)
79.375

Details

Dynamic Load Capacity (Lb.)
79800
Static Load Capacity (Lb.)
92400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.