Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 55206-90028

  • Mfr # 55206-90028

  • Zoro # G100650386


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.4375
Cup Width
2.5625 In.
Max. Shaft Fillet Radius (In.)
2.0625
Dynamic Load Capacity (Lb.)
49400
Static Load Capacity (Lb.)
53400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55206-90028
Zoro #
G100650386
UPC #
53893334400
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.4375
Cup Width
2.5625 In.
Max. Shaft Fillet Radius (In.)
2.0625
Max. Shaft Fillet Radius (mm)
52.3875
Cup Width (mm)
65.0875
Outside Dia. (mm)
112.7125

Details

Dynamic Load Capacity (Lb.)
49400
Static Load Capacity (Lb.)
53400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.