Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 566-90157

  • Mfr # 566-90157

  • Zoro # G800653250


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5
Cup Width
3.1875 In.
Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
117800
Outside Dia. (mm)
127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566-90157
Zoro #
G800653250
UPC #
53893056340
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5
Cup Width
3.1875 In.
Outside Dia. (mm)
127
Cup Width (mm)
80.9625

Details

Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
117800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.