Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, 567-90054

  • Mfr # 567-90054

  • Zoro # G900653358


product price: $2,518.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5
Cup Width
3.1875 In.
Max. Shaft Fillet Radius (In.)
2.875
Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
117800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567-90054
Zoro #
G900653358
UPC #
53893057026
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5
Cup Width
3.1875 In.
Max. Shaft Fillet Radius (In.)
2.875
Cup Width (mm)
80.9625
Outside Dia. (mm)
127
Max. Shaft Fillet Radius (mm)
73.025

Details

Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
117800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.