Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 570-90114

  • Mfr # 570-90114

  • Zoro # G800653908


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5
Cup Width
3.19 In.
Max. Shaft Fillet Radius (In.)
2.69
Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
117800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-90114
Zoro #
G800653908
UPC #
53893059051
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5
Cup Width
3.19 In.
Max. Shaft Fillet Radius (In.)
2.69
Outside Dia. (mm)
127
Max. Shaft Fillet Radius (mm)
68.326
Cup Width (mm)
81.026

Details

Dynamic Load Capacity (Lb.)
76900
Static Load Capacity (Lb.)
117800
Cage Material
Steel

Description

The TIMKEN TRB Double Cup Assembly 4-8 OD, 570-90114 has an outside diameter of 5 inches (127 mm) and a cup width of 3.19 inches (81.026 mm). The maximum shaft fillet radius is 2.69 inches (68.326 mm). It has a dynamic load capacity of 76900 lbs (34.8 kN) and a static load capacity of 117800 lbs (52.3 kN). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.