Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, 590A-90189

  • Mfr # 590A-90189

  • Zoro # G900655987


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
84600
Static Load Capacity (Lb.)
143200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590A-90189
Zoro #
G900655987
UPC #
53893064215
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
3
Outside Dia. (mm)
152.4
Cup Width (mm)
82.55
Max. Shaft Fillet Radius (mm)
76.2

Details

Dynamic Load Capacity (Lb.)
84600
Static Load Capacity (Lb.)
143200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.