Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 643-90026

  • Mfr # 643-90026

  • Zoro # G700651493


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.375
Cup Width
3.75 In.
Max. Shaft Fillet Radius (In.)
2.75
Dynamic Load Capacity (Lb.)
108000
Static Load Capacity (Lb.)
134000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643-90026
Zoro #
G700651493
UPC #
53893072371
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.375
Cup Width
3.75 In.
Max. Shaft Fillet Radius (In.)
2.75
Cup Width (mm)
95.25
Outside Dia. (mm)
136.525
Max. Shaft Fillet Radius (mm)
69.85

Details

Dynamic Load Capacity (Lb.)
108000
Static Load Capacity (Lb.)
134000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.