Shop TIMKEN
See all product information
Create Account
TRB Double Cup Assembly 4-8 OD, 64450-90074
Mfr # 64450-90074
Zoro # G300652142
product price:Â $2,336.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7
Cup Width
3.63 In.
Max. Shaft Fillet Radius (In.)
4.5
Dynamic Load Capacity (Lb.)
108000
Static Load Capacity (Lb.)
188400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
64450-90074
Zoro #
G300652142
UPC #
53893353623
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
7
Cup Width
3.63 In.
Max. Shaft Fillet Radius (In.)
4.5
Max. Shaft Fillet Radius (mm)
114.3
Outside Dia. (mm)
177.8
Cup Width (mm)
92.202
Details
Dynamic Load Capacity (Lb.)
108000
Static Load Capacity (Lb.)
188400
Cage Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.