Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 67391-90064

  • Mfr # 67391-90064

  • Zoro # G800656800


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.75
Cup Width
4 In.
Dynamic Load Capacity (Lb.)
144000
Static Load Capacity (Lb.)
282000
Outside Dia. (mm)
196.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67391-90064
Zoro #
G800656800
UPC #
53893360706
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.75
Cup Width
4 In.
Outside Dia. (mm)
196.85
Cup Width (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
144000
Static Load Capacity (Lb.)
282000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.