Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 687-90071

  • Mfr # 687-90071

  • Zoro # G700652551


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.625
Cup Width
3.625 In.
Dynamic Load Capacity (Lb.)
104000
Static Load Capacity (Lb.)
173400
Outside Dia. (mm)
168.275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687-90071
Zoro #
G700652551
UPC #
53893079318
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.625
Cup Width
3.625 In.
Outside Dia. (mm)
168.275
Cup Width (mm)
92.075

Details

Dynamic Load Capacity (Lb.)
104000
Static Load Capacity (Lb.)
173400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.