TRB Double Cup Assembly 4-8 OD, 71437-90130
Mfr # 71437-90130
Zoro # G000654224
product price: $2,743.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.5
Cup Width
4.1875 In.
Dynamic Load Capacity (Lb.)
142000
Static Load Capacity (Lb.)
244000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71437-90130
Zoro #
G000654224
UPC #
53893368009
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
7.5
Cup Width
4.1875 In.
Outside Dia. (mm)
190.5
Cup Width (mm)
106.3625
Details
Dynamic Load Capacity (Lb.)
142000
Static Load Capacity (Lb.)
244000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.