TRB Double Cup Assembly 4-8 OD, 780-90141
Mfr # 780-90141
Zoro # G100650843
product price: $1,804.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.125
Cup Width
4.125 In.
Dynamic Load Capacity (Lb.)
135000
Static Load Capacity (Lb.)
222000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780-90141
Zoro #
G100650843
UPC #
53893089010
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
7.125
Cup Width
4.125 In.
Cup Width (mm)
104.775
Outside Dia. (mm)
180.975
Details
Dynamic Load Capacity (Lb.)
135000
Static Load Capacity (Lb.)
222000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.