Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 782-90060

  • Mfr # 782-90060

  • Zoro # G700650670


product price: $1,843.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.0866
Cup Width
4.125 In.
Max. Shaft Fillet Radius (In.)
4.125
Dynamic Load Capacity (Lb.)
135000
Static Load Capacity (Lb.)
222000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782-90060
Zoro #
G700650670
UPC #
53893089744
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.0866
Cup Width
4.125 In.
Max. Shaft Fillet Radius (In.)
4.125
Max. Shaft Fillet Radius (mm)
104.775
Cup Width (mm)
104.775
Outside Dia. (mm)
179.99964

Details

Dynamic Load Capacity (Lb.)
135000
Static Load Capacity (Lb.)
222000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.