TRB Double Cup Assembly 4-8 OD, 78225-90071
Mfr # 78225-90071
Zoro # G700651219
product price: $1,552.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
5.5
Cup Width
3.0625 In.
Dynamic Load Capacity (Lb.)
79300
Static Load Capacity (Lb.)
86800
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78225-90071
Zoro #
G700651219
UPC #
53893378442
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
5.5
Cup Width
3.0625 In.
Cup Width (mm)
77.7875
Outside Dia. (mm)
139.7
Details
Dynamic Load Capacity (Lb.)
79300
Static Load Capacity (Lb.)
86800
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.